- 16 Pieces
- 1/2" Drive Size
- 12 Points
| Socket Drive Size | 1/2 in |
| Inch/Metric | Inch |
| No. of Pieces | 16 |
| No. of Points | 12 |
| Set Includes | 5449, Ratchet, 5461, 5" Extension, 5463, 10" Extension, 5467, 15 3/4" Hinge Handle, 5470, Universal Joint, 5414, 7/16" Socket, 5416, 1/2" Socket, 5418, 9/16" Socket, 5420, 5/8" Socket, 5422, 11/16" Socket, 5424, 3/4" Socket, 5426, 13/16" Socket, 5428, 7/8" Socket, 5430, 15/16" Socket, 5432, 1" Socket, 5480, 18" Speed Handle |
| Weight | 12.05 LB |

