- Socket Set
- 18 Pieces
- 12 Point
- 1/2" Socket Drive Size
- Socket Size Range From 3/8" to 1 1/4"
| Socket Drive Size | 1/2 in |
| Set Includes | (1) Extensions, (1) Hinge Handle, (1) Ratchet |
| Inch/Metric | Fractional |
| Socket Series | Standard |
| No. of Points | 12 |
| Socket Size Range | 3/8 in to 1 1/4 in |
| No. of Pieces | 18 |
| Weight | 11.45 LB |

