- Torqueplus™ 18 Pc Socket Sets
- 1/2" Socket Drive
- 6 Point
features
- Ideal for use on stubborn or damaged fasteners and also on fasteners made from soft materials
- The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
- The TorquePlus™ configuration employs a radius corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
- The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded or rusted fasteners
includes
- (15) 1/2" drive six-point sockets
- (1) 1/2" drive extension
- (1) 1/2" drive hinge handle
- (1) 1/2" drive classic pear head ratchet
| No. of Points | 6 |
| Socket Size | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in |
| Additional Tools Included | Extension, Hinge Handle, Metal Storage Case, Ratchet |
| Socket Drive Size | 1/2 in |
| No. of Pieces | 18 |
| Manufacturer Name | Proto® |
| Inch/Metric | Inch |
| Weight | 11.73 LB |

