Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
1/2" Drive Socket Set

577-54124

1/2" Drive Socket Set
Item #101415969
  • 26 Pieces
  • 1/2" Drive Size
  • 12 Points
1/2" Drive Socket Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 26 Pieces
  • 1/2" Drive Size
  • 12 Points
Inch/Metric Inch
Set Includes 5449, Ratchet, 5461, 5" Extension, 5463, 10" Extension, 5470, Universal Joint, 5412, 3/8" Socket, 5414, 7/16" Socket, 5416, 1/2" Socket, 5418, 9/16" Socket, 5419, 19/32" Socket, 5420, 5/8" Socket, 5421, 21/32" Socket, 5422, 11/16" Socket, 5424, 3/4" Socket, 5425, 25/32" Socket, 5426, 13/16" Socket, 5428, 7/8" Socket, 5430, 15/16" Socket, 5431, 31/32" Socket, 5432, 1" Socket, 5434, 1 1/16" Socket, 5436, 1 1/8" Socket, 5438, 1 3/16" Socket, 5440, 1 1/4" Socket, 5460, 2 1/2" Extension, 5468, 18 5/8" Hinge Handle, 5480, 18" Speed Handle
Socket Drive Size 1/2 in
No. of Points 12
No. of Pieces 26
Weight 15.04 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison