- Socket Set
- 1/2" Drive Size
- 30 Pieces
- 12 Point
- Includes (2) Extensions, (1) Hinge Handle and (1) Ratchet
| No. of Pieces | 30 |
| Socket Drive Size | 1/2 in |
| Additional Tools Included | Extension, Hinge Handle, Ratchet |
| No. of Points | 12 |
| Manufacturer Name | Proto® |
| Inch/Metric | Fractional |
| Weight | 18.9 LB |

