- 1/2" Socket Drive Size, 0.5" Socket Size, 1 31/64" Overall Length
| Socket Diameter | 47/64 in |
| No. of Points | 12 |
| Length Type | Standard |
| Socket Size | 1/2 in |
| Socket Drive Size | 1/2 in |
| Inch/Metric | Inch |
| Overall Length | 1.48438 in |
| Drive End Diameter | 55/64 in |
| Socket Type | Hand |
| Socket Series | Standard |
| Weight | 0.11 LB |

