- Socket Set
- 15 Pieces
- 1/2" Drive
- Standard Sockets
- Socket Size Range 10 mm - 24 mm
| Magnetic | No |
| No. of Pieces | 15 |
| Inch/Metric | Metric |
| Set Includes | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 m, 22 mm, 23 mm, 24 mm, 17" Socket Bar, Clips |
| Socket Series | Standard |
| Socket Size Range | 10 mm to 24 mm |
| Socket Drive Size | 1/2 in |
| No. of Points | 6 |
| Finish | Full Polish |
| Weight | 3.0 LB |

