- Socket Set
- 16 Pieces
- 1/2" Drive
- Standard Sockets
- Socket Size Range 10 mm - 13 mm
| Set Includes | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, Ratchet, 5" Extenstions, Case |
| Socket Size Range | 10 mm to 13 mm |
| Socket Series | Standard |
| No. of Points | 12 |
| Magnetic | No |
| Socket Drive Size | 1/2 in |
| No. of Pieces | 16 |
| Finish | Full Polish |
| Inch/Metric | Metric |
| Weight | 7.04 LB |

