- 1/2" Socket Drive Size, 20 mm Socket Size, 38 mm Overall Length
| Socket Series | Standard |
| Socket Drive Size | 1/2 in |
| Socket Size | 20 mm |
| Drive End Diameter | 27.7 mm |
| Socket Diameter | 27.7 mm |
| Overall Length | 38 mm |
| Inch/Metric | Metric |
| Length Type | Standard |
| No. of Points | 12 |
| Weight | 0.18 LB |

