Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
1/2" Drive Metric Socket Set

577-54210

1/2" Drive Metric Socket Set
Item #101430551
  • 22 Pieces
  • 1/2" Drive Size
  • 12 Points
1/2" Drive Metric Socket Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 22 Pieces
  • 1/2" Drive Size
  • 12 Points
Socket Drive Size 1/2 in
No. of Points 12
Set Includes 5410M, 10 mm Socket, 5411M, 11 mm Socket, 5412M, 12 mm Socket, 5413M, 13 mm Socket, 5414M, 14 mm Socket, 5415M, 15 mm Socket, 5416M, 16 mm Socket, 5417M, 17 mm Socket, 5418M, 18 mm Socket, 5419M, 19 mm Socket, 5420M, 20 mm Socket, 5421M, 21 mm Socket, 5422M, 22 mm Socket, 5423M, 23 mm Socket, 5424M, 24 mm Socket, 5425M, 25 mm Socket, 5426M, 26 mm Socket, 5427M, 27 mm Socket, 5428M, 28 mm Socket, 5429M, 29 mm Socket, 5430M, 30 mm Socket, 5432M, 32 mm Socket, 5436M, 36 mm Socket, 5449, Ratchet, 5460, 2 1/2" Socket, 5461, 5" Extension, 5463, 10" Extension, 5467, 15 3/4" Hinge Handle, 5470, Universal Joint
Inch/Metric Metric
No. of Pieces 22
Weight 12.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison