- 1/2" Socket Drive Size, 27 mm Socket Size, 42.5 mm Overall Length
| No. of Points | 12 |
| Overall Length | 42.5 mm |
| Socket Drive Size | 1/2 in |
| Socket Diameter | 35.7 mm |
| Socket Size | 27 mm |
| Inch/Metric | Metric |
| Length Type | Standard |
| Drive End Diameter | 35.7 mm |
| Socket Series | Standard |
| Weight | 0.35 LB |

