- 1/2" Socket Drive Size, 28 mm Socket Size, 45.2 mm Overall Length
| Socket Size | 28 mm |
| Socket Drive Size | 1/2 in |
| Overall Length | 45.2 mm |
| Length Type | Standard |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Drive End Diameter | 37.7 mm |
| Socket Diameter | 37.7 mm |
| Socket Series | Standard |
| Weight | 0.41 LB |

