- 1/2" Socket Drive Size, 1.0625" Socket Size, 1 41/64" Overall Length
features
- Made from Protoloy™ special alloy steel
compliances
- 0
| Drive End Diameter | 1 13/32 in |
| Length Type | Standard |
| Socket Drive Size | 1/2 in |
| Socket Series | Standard |
| No. of Points | 6 |
| Socket Diameter | 1 13/32 in |
| Inch/Metric | Inch |
| Socket Size | 1 1/16 in |
| Overall Length | 1.64063 in |
| Weight | 0.36 LB |

