- 1/2" Socket Drive Size, 36 mm Socket Size, 56.8 mm Overall Length
| Overall Length | 56.8 mm |
| Length Type | Standard |
| Inch/Metric | Metric |
| Socket Size | 36 mm |
| Socket Series | Standard |
| Socket Drive Size | 1/2 in |
| No. of Points | 12 |
| Drive End Diameter | 50 mm |
| Socket Diameter | 50 mm |
| Weight | 0.85 LB |

