- Hex Bit Socket
- 1/2" Drive
- 12 mm Hex
- 82.6 mm Overall Length
| Bit Length | 44.5 mm |
| Finish | Nickel Chrome |
| Inch/Metric | Metric |
| Hex Size | 12 mm |
| Drive Type | Square |
| Overall Length | 82.6 mm |
| Tip Type | Hex |
| Material | Forged Alloy Steel |
| Socket Drive Size | 1/2 in |
| Locking Type | Ball |
| Weight | 0.29 LB |

