- Hex Bit Socket
- 1/2" Drive
- 12 mm Hex
- 181 mm Overall Length
| Socket Drive Size | 1/2 in |
| Drive Type | Square |
| Locking Type | Ball |
| Inch/Metric | Metric |
| Material | Forged Alloy Steel |
| Overall Length | 181 mm |
| Bit Length | 142.9 mm |
| Tip Type | Hex |
| Hex Size | 12 mm |
| Finish | Nickel Chrome |
| Weight | 0.5 LB |

