- Hex Bit Socket
- 1/2" Drive
- 13 mm Hex
- 92.6 mm Overall Length
| Drive Type | Square |
| Inch/Metric | Metric |
| Overall Length | 92.6 mm |
| Nose Diameter | N/A |
| Hex Size | 13 mm |
| Drive End | N/A |
| Socket Drive Size | 1/2 in |
| Bit Length | 47.8 mm |
| Socket Series | Standard |
| Weight | 0.47 LB |
| Drive Type | Square |
| Inch/Metric | Metric |
| Overall Length | 92.6 mm |
| Nose Diameter | N/A |
| Hex Size | 13 mm |
| Drive End | N/A |
| Socket Drive Size | 1/2 in |
| Bit Length | 47.8 mm |
| Socket Series | Standard |
| Weight | 0.47 LB |