- Hex Bit Set
- Extra Long
- 6 Pieces
- 1/2" Drive Size
- Size Range from 1/4" to 9/16"
| Socket Series | Extra Long Hex Bit |
| Inch/Metric | Fractional |
| No. of Pieces | 6 |
| Socket Drive Size | 1/2 in |
| Set Includes | 5/16 in, 3/8 in, 1/4 in, 1/2 in, 9/16 in, 5/8 in |
| Weight | 3.63 LB |

