- Hex Bit Socket
- 1/2" Drive
- 1/2" Hex
- 3 5/8" Overall Length
description
- Fits standard 1/2" male square drive handles and attachments
features
- Replaceable heat-treated steel bits
- Holders are nickel-/chrome-plated
- Provides extra leverage and versatility for heavy-duty applications
- Rust-resistant black oxide finish
compliances
- 0
| Drive Type | Square |
| Drive End | N/A |
| Socket Series | Hex |
| Overall Length | 3.625 in |
| Inch/Metric | Inch |
| Socket Drive Size | 1/2 in |
| Bit Length | 1 7/8 in |
| Hex Size | 1/2 in |
| Weight | 0.46 LB |

