- Hex Bit Socket
- 1/2" Drive
- 1/2" Hex
- 7 1/8" Overall Length
| Tip Type | Hex |
| Locking Type | Ball |
| Finish | Nickel Chrome |
| Drive Type | Square |
| Bit Length | 5 3/8 in |
| Hex Size | 1/2 in |
| Overall Length | 7.125 in |
| Material | Forged Alloy Steel |
| Inch/Metric | Inch |
| Socket Drive Size | 1/2 in |
| Weight | 0.68 LB |

