- Hex Bit Socket
- 1/2" Drive
- 5/8" Hex
- 4" Overall Length
| Overall Length | 4 in |
| Drive Type | Square |
| Finish | Nickel Chrome |
| Bit Length | 2 in |
| Material | Forged Alloy Steel |
| Inch/Metric | Inch |
| Socket Drive Size | 1/2 in |
| Tip Type | Hex |
| Hex Size | 5/8 in |
| Locking Type | Ball |
| Weight | 0.84 LB |

