- Hex Bit Socket
- 1/2" Drive
- 5/8" Hex
- 7 3/16" Overall Length
| Inch/Metric | Inch |
| Overall Length | 7.1875 in |
| Tip Type | Hex |
| Bit Length | 5 3/16 in |
| Locking Type | Ball |
| Socket Drive Size | 1/2 in |
| Material | Forged Alloy Steel |
| Hex Size | 5/8 in |
| Finish | Nickel Chrome |
| Drive Type | Square |
| Weight | 0.86 LB |

