- Drag Link Socket Bit
- 1/2" Drive
- 15/16" Tip Width
- 1 5/8" Overall Length
| Overall Length | 1.625 in |
| Material | Forged Alloy Steel |
| Drive Type | Square |
| Locking Type | Ball |
| Tip Type | Slotted |
| Tip Size | N/A |
| Tip Thickness | 0.154 in |
| Tip Width | 15/16 in |
| Socket Drive Size | 1/2 in |
| Finish | Nickel Chrome |
| Weight | 0.15 LB |

