- 1/2" Drive
- 10" Long
- Chrome
- Scaffold Ratchet
- w/7/8" Socket
| Handle Type | Round Serrated |
| Finish | Chrome |
| Temp Description | 7/8 in Socket, w/Hammer Tip |
| Drive Size | 1/2 in |
| Head Style | Teardrop |
| Ratchet Type | N/A |
| Overall Length | 10 in |
| Head Type | Solid Head |
| No. of Teeth | N/A |
| Weight | 2.17 LB |

