- 1/2" Drive
- 11" Long
- Black Oxide
- Teardrop Ratchet
- w/Long
| Drive Size | 1/2 in |
| Handle Type | Round Serrated |
| Head Type | Solid Head |
| Overall Length | 11 in |
| No. of Teeth | N/A |
| Head Style | Teardrop |
| Temp Description | Long Handle |
| Ratchet Type | Non-Quick Release |
| Finish | Black Oxide |
| Weight | 1.96 LB |

