- 1/2" Drive
- 13" Long
- Chrome
- Round Ratchet
- w/Speeder Ring
| Handle Type | Round Serrated |
| Overall Length | 13 in |
| Head Style | Round |
| Ratchet Type | Quick Release |
| Temp Description | Speeder Ring |
| Finish | Chrome |
| Head Type | Flex Head |
| Drive Size | 1/2 in |
| No. of Teeth | N/A |
| Weight | 2.0 LB |

