Skip to content Skip to navigation menu
ORS Nasco577-5460

577-5460

Drive Extension
Item #101428692
  • Drive Extension
  • 1/2" Drive
  • 2 1/2" Long
  • Full Polish Finish
ORS Nasco577-5460
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Drive Extension
  • 1/2" Drive
  • 2 1/2" Long
  • Full Polish Finish
Overall Length 2.5 in
Finish Full Polish
Socket Drive Size 1/2 in
Weight 0.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison