Skip to content Skip to navigation menu
ORS Nasco577-5466

577-5466

Hinge Handle
Item #101415445
  • Breaker Bar
  • 1/2" Drive
  • 10 7/8" Overall Length
ORS Nasco577-5466
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Breaker Bar
  • 1/2" Drive
  • 10 7/8" Overall Length
Socket Drive Size 1/2 in
Finish Full Polish
Overall Length 10.875 in
Weight 1.27 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison