- 1/2" Socket Drive Size, 0.5" Socket Size, 2 3/16" Overall Length
| Socket Series | Universal |
| Socket Drive Size | 1/2 in |
| Drive End Diameter | 15/16 in |
| Overall Length | 2.1875 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Socket Diameter | 43/64 in |
| Socket Size | 1/2 in |
| Socket Type | Hand |
| Length Type | Universal |
| Weight | 0.29 LB |

