- Set Box
- 23" L x 2 3/16" H x 8" D
- Red
- Steel
| Color | Red |
| Height | 2 3/16 in |
| Length | 23 in |
| Material | Steel |
| Depth | 8 in |
| Manufacturer Name | Proto® |
| Weight | 4.93 LB |
| Color | Red |
| Height | 2 3/16 in |
| Length | 23 in |
| Material | Steel |
| Depth | 8 in |
| Manufacturer Name | Proto® |
| Weight | 4.93 LB |