- 3/4" Socket Drive Size, 25 mm Socket Size, 50.8 mm Overall Length
| Socket Diameter | 37.6 mm |
| Overall Length | 50.8 mm |
| Drive End Diameter | 37.6 mm |
| Socket Size | 25 mm |
| Socket Drive Size | 3/4 in |
| Length Type | Standard |
| Socket Series | Standard |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Weight | 0.57 LB |

