- 3/4" Socket Drive Size, 50 mm Socket Size, 80.2 mm Overall Length
| No. of Points | 12 |
| Length Type | Standard |
| Socket Size | 50 mm |
| Socket Series | Standard |
| Inch/Metric | Metric |
| Overall Length | 80.2 mm |
| Socket Drive Size | 3/4 in |
| Drive End Diameter | 51.6 mm |
| Socket Diameter | 70.1 mm |
| Weight | 2.38 LB |

