- 12 Point Hand Socket
- 3/4" Drive
- 1 7/8" Socket Size
- Standard Socket Depth
| Opening Size | 1 7/8 in |
| Socket Size | 1 7/8 in |
| Drive Type | Square |
| Socket Drive Size | 3/4 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Tip Type | Box |
| Finish | Nickel Chrome |
| Socket Type | Hand |
| Length Type | Standard |
| Socket Series | Standard |
| Overall Length | 2.96875 in |
| Material | Forged Alloy Steel |
| Locking Type | Ball |
| Weight | 1.78 LB |

