- Ratchet
- 3/4" Drive Size
- 30" Long
features
- Robust 24-tooth design with 15° arc swing
- Alloy steel drive gear for strength and durability
- Low profile head for access in constricted areas
- Reversing lever design for quick, one-hand operation
- Knurled slip-resistant grip
| Finish | Polished Chrome |
| Handle Type | Knurled Grip |
| Locking Type | Ball |
| Manufacturer Name | Proto® |
| Overall Length | 20 in |
| No. of Teeth | 24 |
| Head Type | Pear |
| Drive Size | 3/4 in |
| Weight | 6.35 LB |

