- Drive Adapter
- 3/4" Female End
- 1/2"Male End
- 1 11/16" Long
features
- Use adapters to help increase or decrease drive end size
- Do not use hand adapters with power tools
- Do not over torque small sockets when using them with adapters on large drive tools
| Female Dimension | 3/4 in |
| Male Dimension | 1/2 in |
| Socket Drive Size | 1/2 in |
| Overall Length | 1.6875 in |
| Weight | 0.33 LB |

