- Drive Extension
- 3/4" Drive
- 16" Long
- Full Polish Finish
features
- Extensions give access to fasteners in areas otherwise impossible to reach
| Overall Length | 16 in |
| Socket Drive Size | 3/4 in |
| Finish | Full Polish |
| Weight | 2.4 LB |
| Overall Length | 16 in |
| Socket Drive Size | 3/4 in |
| Finish | Full Polish |
| Weight | 2.4 LB |