- Universal Joint
- 1/4" Drive
- 4" Overall Length
| Socket Drive Size | 3/4 in |
| Overall Length | 4 in |
| Drive Type | Square |
| Finish | Full Polish |
| Weight | 1.03 LB |
| Socket Drive Size | 3/4 in |
| Overall Length | 4 in |
| Drive Type | Square |
| Finish | Full Polish |
| Weight | 1.03 LB |