- 3/8" Drive
- 6 3/4" Long
- Chrome
- Teardrop Ratchet
| Head Style | Teardrop |
| Drive Size | 3/8 in |
| Finish | Chrome |
| Ratchet Type | Non-Quick Release |
| No. of Teeth | N/A |
| Handle Type | Plastic Handle |
| Head Type | Flex Head |
| Overall Length | 6.75 in |
| Weight | 0.41 LB |
| Head Style | Teardrop |
| Drive Size | 3/8 in |
| Finish | Chrome |
| Ratchet Type | Non-Quick Release |
| No. of Teeth | N/A |
| Handle Type | Plastic Handle |
| Head Type | Flex Head |
| Overall Length | 6.75 in |
| Weight | 0.41 LB |