- Drive Adapter
- 1" Female End
- 3/4"Male End
- 2 7/8" Long
| Overall Length | 2.875 in |
| Female Dimension | 1 in |
| Male Dimension | 3/4 in |
| Socket Drive Size | 3/4 in |
| Weight | 1.78 LB |
| Overall Length | 2.875 in |
| Female Dimension | 1 in |
| Male Dimension | 3/4 in |
| Socket Drive Size | 3/4 in |
| Weight | 1.78 LB |