Skip to content Skip to navigation menu
ORS Nasco577-5868

577-5868

Hinge Handle
Item #101426895
  • Breaker Bar
  • 1" Drive
  • 37" Overall Length
ORS Nasco577-5868
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Breaker Bar
  • 1" Drive
  • 37" Overall Length
Finish Full Polish
Overall Length 37 in
Socket Drive Size 1 in
Weight 7.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison