- Torque Wrench
- 41 3/4" Long
- 120 Nm Torque Range
- 3/4" Drive Size
| Torque Increment | 4 Nm |
| Length | 41 3/4 in |
| Drive Size | 3/4 in |
| Torque Range | 120 Nm |
| Weight | 16.24 LB |
| Torque Increment | 4 Nm |
| Length | 41 3/4 in |
| Drive Size | 3/4 in |
| Torque Range | 120 Nm |
| Weight | 16.24 LB |