- Torque Wrench
- 48" Long
- 140 -700 ft lb Torque Range
- 1" Drive Size
| Torque Increment | 2 ft lb |
| Torque Range | 140 -700 ft lb |
| Drive Size | 1 in |
| Length | 48 in |
| Weight | 20.94 LB |
| Torque Increment | 2 ft lb |
| Torque Range | 140 -700 ft lb |
| Drive Size | 1 in |
| Length | 48 in |
| Weight | 20.94 LB |