- Torque Wrench
- 9 1/2" Long
- 10 -50 in lb Torque Range
- 1/4" Drive Size
| Drive Size | 1/4 in |
| Torque Range | 10 -50 in lb |
| Length | 9 1/2 in |
| Torque Increment | 1 in lb |
| Weight | 0.9 LB |
| Drive Size | 1/4 in |
| Torque Range | 10 -50 in lb |
| Length | 9 1/2 in |
| Torque Increment | 1 in lb |
| Weight | 0.9 LB |