- 1/4" Drive
- 3" Overall Length
- Rigid
- Polished
- Extension
| Extension Type | Rigid |
| Finish | Polished |
| Overall Length | 3 in |
| Socket Drive Size | 1/4 in |
| Weight | 0.03 LB |
| Extension Type | Rigid |
| Finish | Polished |
| Overall Length | 3 in |
| Socket Drive Size | 1/4 in |
| Weight | 0.03 LB |