- Nutsetter Power Bit
- 1/4" Drive Size
- 12 9/16" Overall Length
- 5/16" Hex Size
features
- Shank body diameter 5/16"
includes
- Pouch
| Drive Type | Hex |
| Overall Length | 2.5625 in |
| Finish | Satin |
| Type | Nutsetter Power Bit |
| Operating Type | Impact Tool |
| Drive Size | 1/4 in |
| Socket Body Diameter | 1/2 in |
| Measuring System | Inch |
| Hex Size | 5/16 in |
| Material | Heat Treated Steel |
| Magnetic | Yes |
| Length | 2 9/16 in |
| Manufacturer Name | Proto® |
| Locking Type | Ball |
| Weight | 0.07 LB |

