- Nutsetter Power Bit
- 1/4" Drive Size
- 1 7/8" Overall Length
- 3/8" Hex Size
| Measuring System | Inch |
| Material | Heat Treated Steel |
| Drive Type | Hex |
| Manufacturer Name | Proto® |
| Length | 1 7/8 in |
| Finish | Satin |
| Magnetic | Yes |
| Locking Type | Ball |
| Hex Size | 3/8 in |
| Drive Size | 1/4 in |
| Operating Type | Impact Tool |
| Type | Nutsetter Power Bit |
| Overall Length | 1.875 in |
| Weight | 0.05 LB |

