- 28 Pieces
- Phillips®,Standard,Torx®,Square,Clutch
includes
- #1 Phillips® (60008)
- #2 Phillips® (60020)
- #3 Phillips® (60200)
- 3F-4R slotted (60202)
- 1" 4F-5R slotted (60204)
- 6F-8R slotted (60206)
- 1" 8F-10R slotted (60208)
- T40 Torx® (60802)
- 5/64" socket head (60804)
- 3/32" socket head (60808)
- 10F-12R slotted (60508)
- T10 Torx® (60510)
- T15 Torx® (60512)
- T20 Torx® (60514)
- T25 Torx® (60518)
- T30 Torx® (60520)
- 1/8" socket head (60812)
- 5/32" socket head (60814)
- 3/16" socket head
- Magnetic bit holder
- Magnetic screwdriver
- Plastic blow-molded box for easy storage
- #0 Phillips® (60002)
| Inch/Metric | Inch |
| No. of Pieces | 28 |
| Tip Type | Phillips, Square, Torx®, Clutch, Standard |
| Package Type | Box |
| Weight | 0.9 LB |

