- 6 Point Impact Socket
- 1/4" Drive
- 7/32" Socket Size
- Deep Socket Depth
| Socket Type | Impact |
| Drive Type | Square |
| Socket Drive Size | 1/4 in |
| Opening Size | 7/32 in |
| Length Type | Deep |
| Socket Size | 7/32 in |
| Material | Forged Alloy Steel |
| Socket Series | Deep, Impact |
| Inch/Metric | Inch |
| Overall Length | 1.625 in |
| Finish | Black Oxide |
| Locking Type | Pin |
| No. of Points | 6 |
| Weight | 0.08 LB |

