- 6 Point Impact Socket
- 1/4" Drive
- 5/16" Socket Size
- Deep Socket Depth
| No. of Points | 6 |
| Length Type | Deep |
| Socket Type | Impact |
| Socket Size | 5/16 in |
| Overall Length | 2 in |
| Socket Drive Size | 1/4 in |
| Inch/Metric | Inch |
| Socket Series | Deep, Impact |
| Magnetic | Yes |
| Weight | 0.05 LB |

