ORS Nasco
577-6911PKM
6 Point Standard Length Magnetic Socket for Self-Tapping Screws
Item #101455659
- 1/4" Socket Drive Size, 0.34375" Socket Size, 59/64" Overall Length
| Socket Size | 11/32 in |
| Overall Length | 0.921875 in |
| Socket Series | Standard, Impact |
| Drive End Diameter | 33/64 in |
| Inch/Metric | Inch |
| Magnetic | Yes |
| Socket Drive Size | 1/4 in |
| No. of Points | 6 |
| Socket Type | Impact |
| Socket Diameter | 33/64 in |
| Length Type | Standard |
| Weight | 0.04 LB |
